Features:
- Lightweight, high pressure aluminum cylinder with O-ring seal and straight thread brass valve
- Rust-free and up to 30% lighter than CO2 units with steel cylinders
Weights & Dimensions
| Width | 8-1/4 in |
| Height | 17-3/8 in |
| Weight Capacity | 5 lbs |
| Weight | 13.8 lbs |
| Diameter | 5-1/4 in |
Product Details
| Type | CO2 |
| Extinguishing Material | CO2 |
| Package Quantity | 1 |
| Fire Type | B, C |
| Brand | JL Industries |
Compliance & Certifications
| Certifications | UL 5-B:C |
| UL Certification | 5-B:C |