Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224688

MPN #: 1223-1000

Thermo Scientific Nalgene™ PMP Graduated Plastic Beaker with Handle, 1000mL, Case of 6

Product Description
Ensure resistance against acids, bases, aliphatic alcohols, aldehydes and esters with Thermo Scientific™ Nalgene™ PMP Graduated Beakers with Handles. These beakers have rectangular handles for easy carrying and pouring and can withstand continuous use at high temperatures.

Features:
  • Withstands continuous exposure to temperatures as high as 150°C and intermittent temperatures to 175°C (347°F)
  • Transparent to microwaves
  • Transparent PMP material allows a clear view of beaker contents
  • Molded in graduation in both oz. and mL won't wear off with continuous use or washings
  • Sturdy, molded in rectangular handle provides easy, safe handling and pouring
  • Autoclavable/Transparent/Graduated

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$529.00

1
1
Ships in 46 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeBeakers
Capacity1000ml oz
IncludesHandle
MaterialPMP
Package Quantity6
DescriptionGraduated Beaker with Handle
ColorTransparent
Manufacturers Part Number1223-1000
BrandNalgene