Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3134928

MPN #: BCPB-2438-6PYFL

Little Giant® 5S Lean Cart with Floor Lock, 38"W x 24"D x 65-1/2"H, Gray

Product Description
Efficiently organize, store and transport with this all in one 5S Lean Cart. This all-welded cart features 24" wide x 55" tall pegboard panel on each end of the double sided louvered panels for all your tool and small parts storage needs.

Features:
  • All-welded construction
  • 24"W x 55" tall pegboard panel on each end
  • Centre mounted, double-sided louvered panel
  • Louvered panels measure 36"W x 48" tall
  • Two rigid and two swivel casters with floor lock
  • 6" x 2" non-marking polyurethane wheels
  • Overall dimensions: 24"D x 38"W x 65-1/2"H
  • Bins not included


PRICE
$1,545.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38 in
Depth24 in
Height65-1/2 in
Weight212 lbs

Product Details

Assembly RequiredNo
Type5S Lean Cart
Bin Quantity (Bin Size)0
ColorGray
MaterialSteel
Description5S Lean Cart
Package Quantity1
Manufacturers Part NumberBCPB-2438-6PYFL
Shelf MaterialSteel
BrandLittle Giant

Warranty

Warranty1 yr