Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3128624

MPN #: ILP-6PYFL

Little Giant® Double Sided Louvered Panel Cart w/ Deck, 36"L x 30"D

Product Description
This all-welded, heavy gauge cart features double sided louvered panel Cart making it an ideal solution for your tool and small parts storage needs.The floor lock can be activated to securely lock the cart in place once at your destination.

Features:
  • Available as either double-sided pegboard or louvered panels
  • Two rigid and two swivel casters with floor lock
  • 6" x 2" non-marking polyurethane wheels
  • Tubular steel handle
  • Panels measuring 36" wide x 48" tall
  • All-welded construction


PRICE
$1,525.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1525.00
Buy 6 units - 11 units
1449.00Save $76.00 (5%)
Buy 12+ units
1405.00Save $120.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Depth30 in
Height64 in
Weight205 lbs
Wheel Diameter6

Product Details

Wheel MaterialPolyurethane
TypePanel Cart
Brake TypeFloor Lock
ColorGray
StylePanel Cart
MaterialSteel
DescriptionPanel Cart
Package Quantity1
Manufacturers Part NumberILP-6PYFL
BrandLittle Giant