- Easy to assemble
- No tools required
- Textured powder coat finish
- Tubular Push Handle
- Removable handle extends over the height of the unit
- All-welded 14 gauge steel platform with reinforced steel channels
- 8" x 2" Mold-On-Rubber Wheels - (2) Rigid, (2) Swivel, 1-1/2" Lips Up
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® 5th Wheel Platform Truck w/Push Handle, 2000 lb. Cap., 51-13/16"L x 30"W, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$609.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-13/16 in |
| Width | 30 in |
| Height | 43-9/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 93.7 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 30 in |
| Deck Length | 51-13/16 in |
| Deck Height | 11 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Mold-on Rubber |
| Type | Lip Edge Platform Truck |
| Deck Material | Steel |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Handle Type | Push Handle |
| Material | Steel |
| Manufacturers Part Number | 5WT-3048-LU-8MR-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 Year |