Swobbit 6-11' Perfect Pole for Uni-Snap quick release accessories, Aluminum - SW45670
Write a Review
|
Questions & Answers (0)
Product Description
Teardrop design makes Perfect Pole up to 67% stronger than other telescoping handles. Outer pole is made of custom extruded, heat treated, anodized aluminum. Inner pole is made of drawn 6063 T8 heat treated, anodized aluminum. Comfortable hand grip. Designed to work with Swobbit System Uni-Snap quick release accessories. Pole only weighs 3 lbs.
PRICE
$81.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 71 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 3 lbs |
Product Details
| Handle Material | Aluminum |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | 6-11' Perfect Pole |
| Color | Metallic |
| Manufacturers Part Number | SW45670 |
| For Use With | Uni-Snap quick release accessories |
| Brand | Swobbit |