Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Unger

Model # :WBB623389

MPN #: EZ250

Unger® 8' Optiloc™ 2-Section Extension Pole - EZ250

Product Description
The Unger® 8' Optiloc™ 2-Section Extension Pole facilitates ergonomic and safe cleaning of high spaces from the ground with sturdy anodized aluminum telescopic extension poles. The poles feature secure, 3-1/2" external locking collars for fast and easy height adjustment. Includes an ErgoTec® Locking Cone Adapter (NCAN0).The adapter cone features a multi-purpose tip that can attach to cleaning accessories with ACME threaded screw-on, tapered-end pressure fit and Unger lock-on clip designed connectors.
PRICE
$81.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width1-3/4 in
Height1-3/4 in
Weight1 lbs

Product Details

TypeTelescopic Pole
MaterialAluminum/Plastic
Package Quantity1
ColorGray
Manufacturers Part NumberEZ250
For Use WithUnger Window, High Access, Dusting/Maintenance Tools
BrandUnger