- Automatic Overload
- Class B moisture resistant insulation
- Double Sealed Ball Bearing
- Permanent Split Capacitor
- Positioning lugs for easy belly-band mounting
- Quick-connect design
- Reversible Rotation
Century C660V1, 6-1/2" Stock Motor 460/200-230 Volts 825 RPM 3/4 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$765.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length Less Shaft | 9.1 in |
| Shaft Diameter | 0.625 in |
Product Details
| Bearing Type | Ball |
| Horsepower | 3/4 HP |
| Number of Speeds | 1 |
| Frame | 56 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 825 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 200-230/460 V |
| Phase | 1 |
| Full Load Amps | 5.3/2.6 A |
| Manufacturers Part Number | C660V1 |
| Rated RPM | 825 |
| Service Factor | 1.00 |
| RPM Range | 0-1000 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |