Satco 90-2513 6.2-in. White Lexan Lens
Write a Review
Questions & Answers (0)
For GU24 Keyless Ceiling Receptacle
Specifications
Product Details
| Manufacturers Part Number | 90-2513 |
| Wattage | 75 W |
| Base Type | GU24 |
| Voltage | 250 V |
| Color | White |
| Brand | Satco |
Related Products
PPE Safety Kit, ERB® Safety, 18531 - White Kit contains most everything needed for a new hire or temporary laborer: Liberty® White helmet (ANSI/ISEA Z89.1) Boas® Clear eye protection (ANSI Z87.1 - Impact) ERB® corded reusable ear plugs (ANSI S3.19) A pair of work gloves
The 8' adjustable CCT and Power - 90W Commercial LED Strip light offers energy efficient LED design with long life and high output. They are watt adjustable (70-80-90w) and color adjustable (3000-3500-4000-5000k). The dependable white finish iron housing frame with frosted lens provides sleek design and lasting durability. These can be hung, surface mounted, and linked together to make longer. They are dimmable with 100-277V rating with a 50,000 hour lifetime rating. UL listed and DLC 5.1 Listed. There is a 5-Year limited warranty. Features: 120-277 Voltage Rating, >0.9 PF, THD < ...
5 switchable white color temperatures to choose from via switch; 2700K, 3000K, 3500K, 4000K, 5000K CCT; 90 CRI. Dimmable flicker-free dimming from 100% to 10%. Aluminum spun reflector with deep regression for reduced glare. Inner reflector cone funnels light through the pressed-in diffused lens.
Satco 77/858, 1 Light-Oval Cage Wall Fixt., Polysynthetic Body & Lens, White, 5'W X 10"H Finish White Style Bulk Head Wall Lights(1) 75w A19 Medium Shade. White Acrylic .. Dimensions Width : 5"Height : 10" Extension 4".
The 4' adjustable CCT and Power - 50w Commercial LED Wrap Around Fixture offers energy efficient LED design with long life and high output. They are watt adjustable (30-40-50W) and color adjustable (3500-4000-5000k). The dependable white finish iron frame with non-yellowing PC lens provides sleek design and lasting durability. These can be hung or surface mounted. They are dimmable with 100-277 voltage. UL land DLC 5.1 Listed. There is a 5-Year limited warranty. Features: White iron housing Polycarbonate, Non-yellowing optical Lens High luminous efficiency Includes Suspension Mount Kit & ...