Features Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety Constructed for even balance which provides smooth performance Wire is 100% inspected to meet demanding quality specifications
DeWalt HighPerformance™ Bench Grinder Brush, DW4907, 8" Diameter, 5/8" Arbor, 4000 RPM Features Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety Constructed for even balance which provides smooth performance Wire is 100% inspected to meet demanding quality specifications
For shops that may be short on space, a cast iron JET Bench Grinder delivers work power and pristine finishes. Built to withstand the high-volume demands of even the busiest shops, this high-quality machine grinds, sharpens and smooths with equal precision and flawless results Features: UL listed Totally enclosed pre-lubricated ball bearings Rubber mounts prevent movement Heavy-duty guarded toggle switch Cast iron wheel guards and dust vents One-piece quick adjusting spark guards Large eye shields with quick adjustment Fine and coarse vitrified grinding wheels included Fine and coarse ...