Karcher Brush Soft Green For SG1 BP Gum Remover, 2 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Pack of 2 Soft Green Brushes for carpet and other materials. For use with Karcher line of gum remover systems.
PRICE
$33.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3 in |
Product Details
| Type | Scrub Brush |
| Material | Polypropylene |
| Package Quantity | 2 |
| Color | Green |
| Manufacturers Part Number | 8.642-931.0 |
| For Use With | Karcher SG1 Gum Remover |
| Brand | Karcher |