Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3178389

MPN #: SLAC6ARS

Snap-Loc® 6" Air Pneumatic Rubber Swivel Caster, 300 lb. Capacity

Product Description
This heavy-duty, easy-rolling, well-built, long-lasting caster fits all Snap-Loc® Dolly System products and is the perfect replacement caster for upgrading other dollies and carts. The Snap-Loc® Dolly System is the easiest, fastest and safest way to move more in less time.

Features:
  • Easy Rolling: Precession ball-bearing, 6 inch tubeless pneumatic air-filled rubber caster wheel for use on hard surfaces, dirt, gravel, grass and most interior flooring. 360-degree swivel
  • Heavy Duty Built To Last: Industrial-rated thick steel zinc-plated construction resistant to most contaminants/weather. Thick rubber tread grip tire provides s noisy less bouncy cushioned ride
  • Versatile Solutions: Slotted top plate fits industry standard 2-3/8 x 3-5/8 inch. Bolt hole slots 1-3/4" x 2-7/8" on center. Great replacement on 4-wheel dolly carts, platform trucks, and panel cart
  • Specifications: 300 lb. capacity at 30 lbs. psi max pressure. Height 7-1/2 in, width 4-1/4 in, length 6-1/4 in, tire 6 x 1-5/8 in, total weight 3.4 lbs. Authorized replacement for Snap-Loc® Dolly


PRICE
$40.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/4 in
Width4-1/4 in
Height7-1/2 in
Weight Capacity300 lbs
Weight3 lbs
Wheel Diameter6 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
ColorGray
Caster TypeSwivel
For Use WithSnap-Loc® Dolly
Wheel Type1 Swivel
MaterialRubber, Zinc Plated Steel
DescriptionAir Pneumatic Rubber Swivel Caster
Package Quantity1
Manufacturers Part NumberSLAC6ARS
BrandSnap-Loc

Warranty

Warranty1