- Each Caster Set includes 2 rigid, 2 swivel casters
- Actual capacity of assembled platform is dependent upon caster capacity but should never exceed the platform's structural capacity, regardless of caster type
Wesco® Swivel & Rigid Caster Set, Mold-On Rubber Aluminum Hub, 2000 lb. Cap., 6" Dia., Pk of 4
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-5/8 in |
| Height | 4-1/2 in |
| Weight Capacity | 2000 lbs |
| Weight | 22.9 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | Yes |
| Type | Swivel and Rigid Caster Set |
| Color | Black |
| Caster Type | 2 Swivel & 2 Rigid |
| Wheel Type | Mold-On Rubber |
| Material | Rubber |
| Description | Swivel and Rigid Caster Set |
| Package Quantity | 4 |
| Manufacturers Part Number | 273612 |
| Brand | Wesco |
Warranty
| Warranty | 90 days |