These replacement 4" Rubber Swivel Casters are compatible with Global Industrial Assembled Basket Bulk Trucks
Global Industrial
Model # :WB615461
Replacement 4" Rubber Swivel Casters for Global Industrial Assembled Basket Bulk Trucks
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$40.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 5-1/8 in |
| Weight Capacity | 242 lbs |
| Weight | 8 lbs |
| Wheel Diameter | 4 in |
| Wheel Width | 2-1/4 in |
| Plate Size | 3.75 x 2.61 in |
| Bolt Spacing | 12 x 8.5 mm |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Color | Gray |
| Caster Type | 4 Swivel |
| For Use With | Global Industrial Assembled Basket Bulk Trucks |
| Wheel Type | 4 Swivel |
| Brand | Global Industrial |
Warranty
| Warranty | 1 |