Saris® Lite Bike Storage- 6 Bike Double Sided
|
Questions & Answers (0)
Product Description
6-Bike Outdoor Rack
Uniquely designed grid bike racks allow double sided bicycle storage. The section is made of welded, one-piece steel for strength. Grids allow double sided bike storage. Conveniently stores bicycles in the upright position. 6-Bike Rack is weatherproof, making it great for outdoor applications. Easy assembly.
This product is Made in the USA.
Uniquely designed grid bike racks allow double sided bicycle storage. The section is made of welded, one-piece steel for strength. Grids allow double sided bike storage. Conveniently stores bicycles in the upright position. 6-Bike Rack is weatherproof, making it great for outdoor applications. Easy assembly.
This product is Made in the USA.
PRICE
$169.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 28 in |
| Height | 28-5/8 in |
| Weight | 25 lbs |
Product Details
| Assembly Required | Yes |
| Type | Double Sided Bike Rack |
| Mounting Location | Surface |
| Capacity | 6 Bikes |
| Material | Steel |
| Color | Black |
| Brand | Bike Fixation By Saris |