Saris® Lockable Two Tier 10 Bike Storage Rack
Write a Review
|
Questions & Answers (0)
Product Description
10-Bike Capacity Rack with Lock Rod
Double decker bike racks are primarily designed for commercial storage and retail bike storage & display. Two-tier bike racks help eliminate cluttered bicycle parking and save space. Stretch bike racks are perfect for indoor bicycle storage for bike stores, commercial parking lots and more. Bike storage racks evenly space bicycles with a staggered position to provide added clearance space. These free standing bike storage racks require 8 ft. minimum ceiling height. Bike Racks with Lock Rod include 0.38" diameter solid steel lock rods that accept U-locks or cable locks. Easy assembly.
This product is Made in the USA.
Double decker bike racks are primarily designed for commercial storage and retail bike storage & display. Two-tier bike racks help eliminate cluttered bicycle parking and save space. Stretch bike racks are perfect for indoor bicycle storage for bike stores, commercial parking lots and more. Bike storage racks evenly space bicycles with a staggered position to provide added clearance space. These free standing bike storage racks require 8 ft. minimum ceiling height. Bike Racks with Lock Rod include 0.38" diameter solid steel lock rods that accept U-locks or cable locks. Easy assembly.
This product is Made in the USA.
PROMOTIONAL PRICE
$1,229.00was $1449.00
Save $220.00 (15%)
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 64-5/16 in |
| Width | 72 in |
| Depth | 63 in |
| Height | 76 in |
| Weight | 220 lbs |
| Bike Spacing | 14" |
Product Details
| Assembly Required | Yes |
| Type | Two Tier Bike Rack |
| Mounting Location | Free Standing |
| Capacity | 10 Bikes |
| Color | Black |
| Brand | Bike Fixation By Saris |