Pro-Line Swivel Casters with Brake For Model ELH Only
Write a Review
|
Questions & Answers (0)
Product Description
Set of four casters for the ELH Ergoline Heavy Duty model only. Polyurethane non-marking wheels. All swivel 2 with brake. Casters mount directly to the hydraulic pistons of the Ergoline Have Duty bench, 200 pounds capacity per caster, for a total weight capacity of 800 pounds, easily can be mounted to new benches or existing benches. Adds 3.25" to overall height.
PRICE
$119.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 800 lbs |
| Wheel Diameter | 3 in |
Product Details
| Wheel Material | Polyeurathane |
| Package Quantity | 4 |
| Color | Silver |
| Manufacturers Part Number | ELH-POC |
| Wheel Type | Swivel |
| Brand | Pro-Line |