Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3135063

MPN #: ENDS-2448X6-6PY

Little Giant® 6" Deep Shelf Truck w/ 2 Shelves, 3600 lb. Capacity, 54"L x 24"W x 38"H, Gray

Product Description
Little Giant®'s Deep Shelf Truck with ergonomic handle is ideal for both transport and storage of bulk material. All-welded construction is built to last. Made in the USA.

Features:
  • 12 gauge steel shelves
  • Top and bottom shelf have 6" high sides for maximum capacity
  • 2 rigid & 2 swivel casters
  • Non-marking polyurethane wheels
  • All-welded construction
  • Durable gray powder coated finish
  • Made in the USA
Available in the following configurations
  • 1200 lbs. Capacity: 5" Polyurethane Wheels (35" OAH)
  • 3600 lbs. Capacity: 6" Polyurethane Wheels (38" OAH)


PRICE
$1,299.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in
Width24 in
Height38 in
Weight Capacity3600 lbs
Wheel Diameter6 in
Gauge12 ga

Product Details

Assembly RequiredNo
TypeDeep Shelf Cart
Shelf TypeBasket
ColorGray
Caster Type(2) Rigid, (2) Swivel
Wheel TypeSolid
Handle TypeLoop Handle
Number of Shelves2
MaterialSteel
Manufacturers Part NumberENDS-2448X6-6PY
BrandLittle Giant

Warranty

Warranty1 Year