Little Giant® Low Deck Shelf Truck with 2 Lip Shelves, 1200 lb. Cap., 36"L x 24"W x 36"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This 36"L x 24"W x 36"H truck has convenient 24H top deck that minimizes bending and lifting. Top and bottom shelves are made with a 1-1/2 retaining lip to keep items safely in place. 14 clearance between shelves. 5 non-marking polyurethane casters provide smooth mobility. Sloped Handle. 1200 lb. capacity. 1 Year Limited Warranty.
PRICE
$715.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 36 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
| Top Shelf Height | 24 in |
Product Details
| Assembly Required | No |
| Type | Low Deck Utility Cart |
| Shelf Type | Tray |
| Color | Gray |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | LKL-2436-5PYBK |
| Brand | Little Giant |