Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB271677GN

Global Industrial™ 6' Rectangular Picnic Table, Recycled Plastic with Heavy Duty Base, Green

Product Description
✓ Solid tabletop and bench for added stability
✓ UV-protected planks resist fading & won't dent, crack, or rot
✓ Constructed with GRS-certified 100% recycled materials

Boasting a high weight capacity of 1,600 lbs., this eco-friendly Global Industrial™ 6' Rectangular Picnic Table is your solution to creating welcoming outdoor spaces. Ideal for schools, restaurants, parks, break areas, & other outdoor facilities, this sustainable seating option is made from 100% recycled plastic with a heavy-duty base for lasting durability. Built to withstand the elements, this green picnic table is resistant to freezing, corrosion, cracks, splitting, warping, and rot for years of maintenance-free upkeep. Limited 7-Year Warranty.

  • Includes stainless steel hardware
  • Anchor holes for easy in-ground installation
  • Never needs to be sealed, painted, or stained
  • Pre-drilled planks for easy assembly
  • Tabletop dimensions: 72"L x 29-1/2"W
  • Seat dimensions: 72"L x 9-1/2"W x 17-3/4"H
  • PRICE
    $1,099.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    1099.00
    Buy 3 units - 4 units
    1045.00Save $54.00 (5%)
    Buy 5+ units
    1009.00Save $90.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length72 in
    Width58 in
    Height30 in
    Weight Capacity1600 lbs
    Weight396 lbs
    Seat Length72 in
    Seat Width9-1/2 in
    Seat Height17-3/4 in
    Table Width29-1/2 in
    Table Length72 in

    Product Details

    Assembly RequiredYes
    TypeTraditional Picnic Table
    Frame Color FamilyBlack
    ColorGreen
    Cushion IncludedNo
    Percent Recycled Content100 %
    MaterialRecycled Plastic
    Frame MaterialPlastic
    Manufacturers Part Number271677GN
    Mounting StyleSurface
    ShapeRectangular
    AccessibilityBoth Ends
    BrandGlobal Industrial

    Warranty

    Warranty7 yr