Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Frog Furnishings

Model # :WBB3774929

MPN #: PB 8BLUPARKP

Frog Furnishings Park Place 8' Recycled Plastic Picnic Table, Blue

Product Description
Our Park Place table takes the look and durability of our Recycled Plastic Picnic Table and makes it even better. Made with five 2" x 10" Resinwood slats and our new Elite Bases, this table combines the durability you've come to love with a new contoured look and feel. Stainless steel hardware standard.

PRICE
$1,745.00

1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width57-7/8 in
Height29-3/4 in
Weight350 lbs
Seat Length96 in
Seat Height17-1/2 in
Table Width27-3/4 in
Table Length96 in

Product Details

TypeTraditional Picnic Table
Frame Color FamilyBlack
ColorBlue
Cushion IncludedNo
Percent Recycled Content100
MaterialRecycled Plastic
Manufacturers Part NumberPB 8BLUPARKP
Mounting StyleSurface
CollectionPark Place
ShapeRectangular
BrandFrog Furnishings