Concrete Waste Receptacle W/Black Aluminum Pitch In Top - 24" Dia x 33" Sand
Write a Review
|
Questions & Answers (0)
Product Description
Concrete waste receptacle. Sand weatherstone with black aluminum pitch-in top. 31 gallon liner. Measures 24" Dia. X 33" Sand.
PRICE
$1,525.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 33 in |
| Diameter | 24 in |
Product Details
| Type | Decorative Trash Can |
| Color | Gray |
| Lid Color Family | Black |
| Lid | Yes |
| Capacity | 31 gal |
| Lid Type | Funnel Lid |
| Material | Concrete |
| Package Quantity | 1 |
| Manufacturers Part Number | TF1085W22F-8 |
| Indoor/Outdoor | Outdoor |
| Shape | Round |
| Brand | Wausau Tile |