Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3254391

MPN #: DCG460X2

DeWalt® 60V MAX 7" - 9" Large Angle Grinder, Trigger Switch

Product Description
The 60V MAX 7-9 in. Large Angle Grinder, DeWalt®'s first cordless Large Angle Grinder, delivers immense power at more than 3,000 MWO with a brushless motor. Built with user protection top of mind, a Kickback Brake brings the wheel to a halt for full stoppage when a kickback is detected, while the E-CLUTCH® System immediately shuts down the motor when a pinch or stall is sensed. In addition, the Grinder is equipped with a No-Volt switch that prevents the tool from restarting following a loss of power.

Features:
  • Kickback Brake - Kickback Brake engages when a pinch, stall, or bind-up event is sensed
  • Help Maximize Control - Equipped with the DeWalt® ANTI-ROTATION System. This feature quickly stops the wheel when a pinch, stall, or bind-up event is sensed, reducing reactionary torque. The switch needs to be cycled (turned on and off) to restart the tool.
  • WTC - Wireless Tool Control enables connectivity to WTC enabled Vacuums
  • TOOL CONNECT+™ Technology - Delivers fully integrated connectivity with the DeWalt® TOOL CONNECT™ app, providing users with data on asset management, tool location, utilization, and safety†.
  • No-Volt - Mitigates unexpected tool startups following loss of power
Includes:
  • (1) DCG460 Grinder
  • (2) FLEXVOLT® DCB609 Batteries (9Ah)
  • (1) Side handle
  • (1) 9" (230mm) Type 1 guard
  • (1) 7" (180mm) Type 27 guard
  • (1) 9" (230mm) Type 27 guard
  • (1) Spanner wrench
  • (1) Outer flange
  • (1) Kit bag
  • (1) Charger


PRICE
$689.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-3/4
Weight10.5 lbs
Size7 - 9 in
Spindle Thread5/8 - 11 in

Product Details

Battery TypeLithium-Ion
TypeCordless
ColorYellow/Black
Amperage0 A
No Load Speed9000
Switch TypeTrigger
StyleAngle Grinder
Voltage60 V
Includes(2) 60V MAX 9.0 Ah Batteries, (1) Side Handle, (1) Outer Flange, (1) Kit Bag
Manufacturers Part NumberDCG460X2
Lock OnNo
BrandDeWalt

Warranty

Warranty3 yr