Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB271668

Global Industrial™ 6' Picnic Table, Recycled Plastic with Steel Frame, Tan

Product Description
✓ Durable steel base & frame for a sturdy foundation
✓ Eco-friendly tabletop made from recycled plastic
✓ Includes stainless steel hardware and (16) acorn safety caps

DESIGNED FOR OUTDOORS:
Engineered to withstand the summer heat & winter cold, this unit combines the sleek look of wood with the benefits of steel and recycled plastic, making it an ideal addition to any outdoor setting, including public parks, restaurants, community gardens, and more.

BUILT TO CARRY THE LOAD:
High weight capacities for the tabletop & benches ensure a safe & comfortable experience with a 750-pound capacity per bench and an 800-pound weight capacity for the tabletop.

COMFORTABLE SEATING:
This 6' rectangular tabletop can hold all the food & beverages users bring, while the two bench seats measure 72" long x 11-1/2" wide, allowing multiple adults to easily fit on each bench. Beveled edges and rounded corners ensure a safe & comfortable experience. Bench height measures 17" from the ground to make it easy to sit down & stand up. A center hole accepts umbrella poles up to 1-1/2" in diameter.

RESISTANCE TO THEFT & EASY TO MAINTAIN:
Welded anchor plates on the frame allow the table to be permanently mounted to concrete, asphalt, and other surfaces to deter theft. The laminate surface is easy to clean and built to withstand the elements for worry-free upkeep.

INDUSTRIAL STRENGTH:
The inset design provides strength and durability, ensuring the slats don't shift or misalign over time for a more stable and integrated table. The heavy-gauge tubular steel frame is finished in a corrosion-resistant black powder coat. Stainless steel hardware won't rust or corrode over time and comes with plastic protective acorn nuts that prevent injuries from rubbing against exposed bolt ends.

  • Limited 3-Year Warranty
  • PROMOTIONAL PRICE
    $639.00

    was $799.00
    Save $160.00 (20%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length72 in
    Width60-1/2 in
    Height28-1/2 in
    Weight Capacity1500 lbs
    Weight130 lbs
    Seat Length72 in
    Seat Width11-1/2 in
    Seat Height17 in
    Table Width30 in
    Table Length72 in

    Product Details

    Assembly RequiredYes
    TypeTraditional Picnic Table
    Frame Color FamilyBlack
    ColorTan
    Cushion IncludedNo
    Percent Recycled Content100 %
    MaterialRecycled Plastic
    Frame MaterialSteel
    Manufacturers Part Number271668
    Mounting StyleSurface
    ShapeRectangular
    BrandGlobal Industrial

    Warranty

    Warranty3 yr