TMX 6-Jaw (2 Piece) Scroll Chuck, Forged Steel, Front Mount, Plain Back, 7-7/8" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
6-Jaw (2 Piece) Precision Scroll Chuck, Forged Steel Body hardened to 32 HRC, Front Mount 8in Plain Back, 2pc Jaw Chucks - 1 set each Hard Master and 1 set each Reversible Hard Top Jaws. Universal application on machine tool spindles, rotary tables and prismatic fixtures. TMX by Toolmex Made in Europe
PRICE
$2,199.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 37 lbs |
| Chuck Diameter D | 7-7/8 |
| Diameter | 7-7/8 |
Product Details
| Chuck Body Material | Forged Steel |
| Max Speed | 2800 rpm |
| Type | Scroll |
| Number of Pieces | 2 |
| Mount | Front |
| Style | Plain Back |
| Country of Origin | Europe |
| Material | Forged Steel |
| Number of Jaws | 6 |
| Description | Scroll Chuck |
| Manufacturers Part Number | 3-816-0800P |
| Brand | TMX |