High Bay Lights

Bay Light Accessories
| Compare | Image | Color Temperature | Lumens | Wattage | Voltage | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | - | - | - | 12 - 24 V | White | Sensorswitch | WBB3787845 | $49.95 | ||
![]() | - | - | - | 12 - 24 V | Black | Sensorswitch | WBB3787847 | $49.95 | ||
![]() | - | - | - | - | Red | Sensorswitch | WBB3787848 | $159.95 |

Linear High Bay LED Lights

Round High Bay LED Lights
Related Products
Intended Use: Ideal for applications requiring general-purpose emergency lighting. Features: White thermoplastic emergency unit. Construction - Injection-molded, flame-retardant, high-impact, thermoplastic housing with snap-fit design components for easy installation. Universal J-box pattern. Track and swivel arrangement permits full range of lamp adjustment. Not intended for ceiling mounting. Lamp Data - The typical life of the LED is 10 years. Electronics - Dual-voltage input 120V or 277V AC. Emergency unit provided with test switch, status indicator and rechargeable battery. ...
Catola is a modern outdoor LED rectangle-shaped wall washer sconce in black, which offers an angled and unique light-up solution. It provides clean, warm, and bright light that is perfect for highlighting patios and areas around the house, among others, providing a cozy feel. Features: Backlit Design: A unique design with a touch of minimalism, Catola is ideal for lighting up a cozy sitting area. It features a tough powder coated aluminum face with backlit LEDs Rectangular Design: The Catola outdoor wall washer sconce illuminates cozy outdoor areas. With its simple design and black color, ...
The FML4W wide housing LED wrap was designed with the renovator in mind. Available with switchable CCT and adjustable lumen output for use in multiple applications of varying size. While compatible with new construction, it's no mystery the flexibility of the FML4W will keep renovation simple. The option to adjust lumens grants the perfect amount of light to any room. This is capped off by two dimming options; standard 0-10v dimming and for easy install, triac dimming. Triac dimming is connected straight through line voltage for easy dimming compatibility, especially in renovation or ...
This 150w 480v LED UFO combines a round design with high-output LEDs to provide an energy-efficient, low maintenance fixture. Suitable for warehouses and many other indoor industrial settings. The construction consists of an aluminum heat sink housing with powder coat paint. The lens is a Polycarbonate. Fixture includes the hook mount and safety line. Also, has threaded holes to mount photocell or motion sensor. These LED UFO's are DLC Premium listed
The ELM4L from Lithonia Lighting® is an aesthetically pleasing emergency LED light fixture. It provides a minimum of 90 minutes of illumination when there is a loss of power. Equipped with four high performance LEDs and full range swivel lamp heads it is ideal for a wide-range of mounting height applications (from 7.5' to 24'), requiring aim-able optics. The linear pattern provides wide uniform distributions that deliver broad spacing up to 67' and low max to min ratios that far exceed code requirements.





