Commercial LED Linear High Bay Light with OCC Sensor, 165W, 23000 Lumens, 5000K, 120-277V, White
Write a Review
|
Questions & Answers (0)
Product Description
This 165W 100-277v LED linear high bay with occupancy sensor (Integrated DC Motion Sensor) combines a rectangular design with high-output LEDs to provide an energy-efficient, low maintenance fixture. Suitable for warehouses, retail, and many other indoor settings. The construction consists of an aluminum housing. The lenses are Polycarbonate. Fixture includes the chain & mounts on both sides. Also, has knockouts to mount photocell or motion sensor. These LED fixtures are DLC 5.1 Premium listed. Surface or Hang Mount
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 11-13/16 in |
| Height | 1-5/8 in |
Product Details
| Type | High Bay LED Light |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 5000 K |
| Color | White |
| CRI | 80 |
| Mounting Location | Surface |
| Wattage | 165 W |
| Voltage | 120-277 V |
| Dimmable | Yes |
| Material | Iron |
| Lens Material | Plastic |
| Description | Linear High Bay LED Light |
| Package Quantity | 1 |
| Manufacturers Part Number | CLHB11-165WBMP1A1-50 |
| Bulb Type | LED |
| Lumens | 23000 |
| Brand | Commercial LED |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, DLC Listed |