Satco® LED UFO Hi Bay, 30000/22500/15000 Lumens, 4000/5000K, 120-277V, White
Write a Review
|
Questions & Answers (0)
Product Description
Satco® NUVO's IP69K Rated LED UFO High Bays are engineered for demanding industrial and hygienic environments where fixtures must withstand high-pressure, high-temperature wash-down procedures. NSF approved and built for food processing, agricultural, and other sanitation-sensitive applications, these fixtures combine rugged durability with field-selectable performance. Wattage selectability (200W/150W/100W) and CCT selectability (4000K/5000K) allow light levels and color temperature to be customized at installation. Designed for harsh conditions, they operate from -40-degreesC to 50-degreesC and include 6kV surge protection, IK10 impact resistance, and an integrated respirator for enhanced durability. The fixtures are 0-10V dimmable and sensor ready with a 3.5mm auxiliary port, maintaining their IP69K rating when the port is sealed. A 6-foot Class 1 whip with waterproof connector and gasketed controls preserve protective integrity, providing a dependable solution for facilities that require both performance and sanitation compliance. Ceiling: Loop/Hook/NPT adapter.
PRICE
$255.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-15/16 in |
| Height | 5-13/16 in |
| Weight | 13.1 lbs |
| Diameter | 15 in |
Product Details
| Type | LED UFO Hi-Bay |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 4000/5000 K |
| Color | White |
| CRI | 80 |
| Temperature Range | -40 to +122 °F |
| Mounting Location | Ceiling |
| Wattage | 200/150/100 W |
| Voltage | 120 - 277 V |
| Dimmable | Yes |
| Material | Die Cast Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 65-1160 |
| Bulb Type | LED |
| Lumens | 30000/22500/15000 |
| Brand | Satco |
Warranty
| Warranty | 5 yr |