Flex 6" Philips Bit For Collated Attachment, Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
Keep your screw gun driving at peak performance job after job. The 6" Phillips Bit for Collated Attachment features extremely durable, shock-resistant S2 steel and a PH2R head designed with reduced head for optimal driving of drywall fasteners. See why this bit has the fastest driving results in its class.
PRICE
$16.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/4 |
| Size | PH2R in |
Product Details
| Type | Driver Bit |
| Drive | 6" |
| Material | S2 Steel |
| Package Quantity | 5 |
| Shank Type | Hex |
| Manufacturers Part Number | FA101000-5 |
| Tip Type | Phillips |
| Brand | FLEX |