Flex Carbide-tipped Multi Materials Drill & Drive Bit, 10PK
Write a Review
|
Questions & Answers (0)
Product Description
Tackle whatever the jobsite throws at you with the Flex 10 pc. Carbide-Tipped Multi-Materials Drill Bit Set. Punch through metal, wood, tile, brick, block, and more with the Multi-Grind Tip with Sharpened Carbide Edge. Built for the most demanding applications, High-Density Carbide and Hardened Alloy provide maximum strength for unrivalled bit life and sharpness. Five key fastening bits included to ensure you have the correct bits to drive fasteners after drilling. The set comes packed in a Flex Stack Pack storage case for customizable organization and easy accessibility in any case in the Stack Pack lineup.
PRICE
$35.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-13/16 |
| Size | Various in |
Product Details
| Type | Driver Bit |
| Material | Carbide Tipped |
| Package Quantity | 10 |
| Shank Type | Hex |
| Manufacturers Part Number | FAM10601-10 |
| Tip Type | Various |
| Brand | FLEX |