Desk Organizers & Trays
Related Products
FULL WIDTH DESK TOP ORGANIZERS 47"W Organizer Ideal for desks and credenzas. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes 2 full width shelves with 8 adjustable, sliding metal dividers. Measures 12"D x 18"H overall. Easy assembly. 1 Year Limited Warranty.
Desk Organizer and Charging Station, 2 USB Ports & 2 Plugs, Charges Phones & Tablets, Pencil Cup, 4-Piece Design Features: Modular design allows for each piece to be stacked together or used individually Built-in USB ports, a dual power hub, and an integrated phone stand for device docking and charging Includes a pencil cup, storage tray, back channel, and an integrated holder for ultimate storage and organization Cord wrap for easily managing wires and cables Non-slip rubber feet protect surfaces Includes 3' micro USB cord for power - wall adapter not included Three-year limited warranty
Officemate Desk Organizer with 9 Compartments & 3" x 5" Photo Frame Clear Stylish, versatile and functional desk organizer works in any office environment and organizes your desk in one convenient accessory. Design includes seven compartments plus slots for 3" x 5" photo and note/envelope holder. Two stepped compartments hold writing utensils, scissors, rulers and more. Another slot accommodates for smaller notes and envelopes. Two compartments swing out to offer easy access and safer storage for smaller objects. One compartment is perfectly molded to keep 3" x 3" self-adhesive notes at ...
Sturdy steel is a smart solution! All steel organizing accessories are extra sturdy and useful. Steel Desk Racks help increase efficiency by neatly storing and organizing the file folders and paperwork cluttering up most work areas. Three styles in a variety of sizes provide the flexibility to choose the right organization for the job. Decorative contemporary design on end and front panels works well with any decor. Rubber feet protect work surfaces.
Kitchen pegboard storage and organization for pots pans and kitchen supplies, Wall Control's chic Kitchen Pegboard Pots and Pans Pegboard Organizer Storage and Organization Kit has your kitchen storage and organization needs covered. Wall Control combines the simplicity inspired by a Julia Child style pegboard storage and organization system with the modern touches of a high end kitchen by creating attractive wall mounted pegboard storage with strong and durable chic metal pegboard panels that will last a lifetime and are over 10 times stronger than conventional kitchen pegboard. Two 16in ...