Desk Organizers & Trays
Availability
Brand
Type
Height
Color
Price
Related Products
FULL WIDTH DESK TOP ORGANIZERS High Capacity Organizer Ideal for desks and credenzas that are 60" wide or wider. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes two 46-1/2"W adjustable shelves with 8 sliding metal dividers. Side compartment features 3 adjustable hardboard shelves. Measures 12"D x 18"H overall. Easy assembly. 1 Year Limited Warranty.
Victor Tech Tidy Tower Organizer Storage Black Tidy Tower is part of the Victor Midnight Black Collection that combines functional solutions with appealing design elements. Ideal for home or the office. Storage tower provides a vertical design that makes the most out of limited space by combining a large letter tray, open shelf and drawers for supplies. A divider inside one of the small drawers offers a space for storing smaller items. Compact design includes crown molding base, sturdy 11-3/10 lb. wood construction, and a durable, double-coated, matte black finish. Brushed metal handles, ...
Officemate Desk Organizer with 9 Compartments & 3" x 5" Photo Frame Clear Stylish, versatile and functional desk organizer works in any office environment and organizes your desk in one convenient accessory. Design includes seven compartments plus slots for 3" x 5" photo and note/envelope holder. Two stepped compartments hold writing utensils, scissors, rulers and more. Another slot accommodates for smaller notes and envelopes. Two compartments swing out to offer easy access and safer storage for smaller objects. One compartment is perfectly molded to keep 3" x 3" self-adhesive notes at ...
Fellowes® 68112 Wire Organizer, 7 Compartments, 7-3/8"W x 5-7/8"D x 8-1/4"H, Black Wire Organizer combines the strength and durability of wire construction with the open design needed to accommodate easy visual access. Diagonal corners provide easy access to file contents. Wire Organizer features seven compartments and protective feet. Steel sorter is 100% recyclable.
FULL WIDTH DESK TOP ORGANIZERS CD Storage Organizer Ideal for desks and credenzas that are 60" wide or wider. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes a full width shelf with 5 adjustable, sliding metal dividers. CD Storage Organizer includes a spring-loaded CD rack with 20 CD capacity and 3 adjustable hardboard shelves. Measures 12"D x ...