Features:
- Spring-loaded scissors help control dispensing of loose fill
- Constructed from durable plastic
Model # :WBB3177828
Weights & Dimensions
| Length | 6 in |
| Weight | 2 lbs |
Product Details
| Type | Replacement Valve |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Replacement Valve |
| Color | White |
| Manufacturers Part Number | B3177828 |
| For Use With | 15NUTDIS Loose Fill Dispenser |
| Brand | Global Industrial |
| Recyclable | No |