PeakWorks® 6' Residential Anchor Sling, Reinforced & Regular Loop
Write a Review
|
Questions & Answers (0)
Product Description
This 6 ft residential anchor sling is efficient and portable, featuring a reinforced loop on one end and a regular loop on the other end. Anchor slings are used to hold winches and pulleys to an anchor, giving you piece of mind when a temporary anchor is required. The anchor sling is a versatile and reusable anchor point made with a durable, abrasion-resistant webbing and built with a minimum tensile strength of 5,000 lb. These anchor slings can be connected to a wide variety of materials such as steel, wood and concrete and effectively meet or exceed CSA and ANSI standards. Pair this anchor sling with PeakWorks® vertical lifeline rope or PeakWorks® Self-Retracting Lifelines for added protection and worker security. Established in 2008, PeakWorks® has been passionate about providing workers peace of mind when working at heights. As a full service fall protection provider, our focus on productive solutions combines pioneering services with feature-rich products and safety. Our product portfolio includes industry-leading harnesses, belts, rescue products, retractable horizontal lifelines, and more. As active members of both the ANSI and CSA standards committees, we are committed to providing the safest and most advanced fall protection products in the industry.
PRICE
$22.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Weight Capacity | 310 |
| Tensile Strength | 5000 |
Product Details
| Type | Strap & Cable Anchors |
| Anchor Material | Abrasion Resistant Webbing |
| Color | Black |
| Style | Web Loop |
| Install Type | Reusable |
| Material | Abrasion Resistant Webbing |
| Description | Residential Anchor Sling |
| Package Quantity | 1 |
| Manufacturers Part Number | V8209106 |
| Attachment Type | Web Loop |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | ANSI, CSA Z259.15-17 |