The Werner A211106 disposable concrete anchor straps are convenient temporary anchor solutions for use in concrete forms. They are designed with two web loops, one for pass through and one which should protrude from the concrete form and be cut off after one-time use.
Werner® A211106 Pour-In Disposable Anchor Strap, 72"L, Loop, Loop - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$237.50 Sold in packages of 25 / $9.50 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 ft |
| Width | 14-13/32 in |
| Weight Capacity | 5,000 lbs |
| Weight | 1 lbs |
| Size | One Size |
Product Details
| Type | Strap & Cable Anchors |
| Anchor Material | Steel |
| Color | Blue |
| Webbing Material | Polyester |
| Style | Loop Strap |
| Material | Polyester, Steel |
| Description | Pour-In Disposable Anchor Strap |
| Package Quantity | 25 |
| Manufacturers Part Number | A211106 |
| Attachment Type | Web Loop |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI and OSHA Standards |