- Heavy-duty 1-3/4" polyester webbing with rugged forged alloy-steel hardware
- Can be passed-through multiple times to reach desired overhead length
- Ideal for I-Beams and other properly rated structures
- Heavy 3" wide wear-pad guards against abrasion
- Can be used repeatedly
FallTech® 7372 Web Pass-through Anchor Sling with 2 D-rings and 3" Wear Pad, 6' Long
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$63.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 ft |
| Width | 3 in |
| Weight Capacity | 425 lbs |
| Weight | 2 lbs |
| Size | 6' |
| Tensile Strength | 5000 |
Product Details
| Type | Strap & Cable Anchors |
| Anchor Material | Steel |
| Color | Yellow |
| Style | D-Ring |
| Install Type | Reusable |
| Material | Polyester and Steel |
| Description | Web Pass-through Anchor Sling with 2 D-rings & 3" Wear Pad |
| Package Quantity | 1 |
| Manufacturers Part Number | 7372 |
| Attachment Type | D-Ring |
| Brand | FallTech |
Compliance & Certifications
| Certifications | OSHA 1926.502 ANSI Z359.1-2007 |