Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fantech

Model # :WBB2146508

MPN #: 5BDU12CB-A

Fantech 12" Roof Ventilator Belt Drive Upblast 5BDU12CB-A, 1/3 HP, 115/230V, 1 PH, 1530 CFM, ODP

Product Description
Belt-drive upblast ventilators are designed for roof mounted exhaust of commercial and industrial buildings. There models are both for roof and wall application (except 5BDU30 and 5BDU36). Durable spun aluminum construction with steel support braces. Backward inclined aluminum fan wheel. Motor and wheel are easily detachable without removing ventilator from curb. Permanently lubricated ball bearings (5BDU10 - 5BDU13) and regreasable pillow block bearings (5BDU15 - 5BDU24).

Features:
  • All ventilators are listed UL 705 for electrical and UL 762 for restaurantexhaust in USA only
  • Models 5DBU10 - 5BDU24 are suitable for wall application
  • Inlet temperatures up to 300°F
  • Fully welded windband
  • Externally cooled motor compartment
  • AMCA and cULus certified
PRICE
$1,485.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-1/2 in
Depth24-1/4 in
Height24-1/4 in
Weight124 lbs
Base Length22 in
Base Height1-1/2 in
Fan Diameter12 in

Product Details

For Use With5ACC01MS
Operating TemperatureUp To 300°F
Motor TypeOpen Drip Proof
Wattage246 W
Peak Fan Power Input246 BHP
MaterialGalvanized Steel
Phase1
Manufacturers Part Number5BDU12CB-A
Indoor/OutdoorIndoor
BrandFantech
RPM1565 rpm
CFM1530 CFM
Horsepower1/3 HP
Drive TypeBelt Drive
Hertz60 Hz
Sones12.7
Speed ControllableN
Voltage115 / 230 V
DescriptionUpblast Ventilator

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsAMCA Air, AMCA Sound, UL Standard 705 & 762, NFPA 96