Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fantech

Model # :WBB2146548

MPN #: 5DDU106A

Fantech 10" Roof Ventilator Direct Drive Upblast 5DDU106A, 1/20 HP, 115V, 1 PH, 638 CFM, ODP

Product Description
Direct-drive upblast ventilators are designed for continuous operation to exhaust foul air, smoke, fumes, odors and grease-laden vapors from range hoods and commercial cooking appliances. Ventilators are designed for installation in industrial, institutional and commercial kitchen applications. All models are equipped with a backward inclined aluminum fan wheel and a speed controllable motor.

Features:
  • All ventilators are listed UL 705
  • Inlet temperatures up to 170°F
  • Backward inclined aluminum fan wheel
  • Externally cooled motor compartment
  • Fully welded windband
PRICE
$779.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-7/8 in
Depth18-7/8 in
Height18-7/8 in
Weight37 lbs
Fan Size10 in
Base Length19 in
Fan Diameter10 in

Product Details

Airflow @ 0 Inches Static Pressure638 CFM
Number of SpeedsVariable
For Use With5ACC03SC
Operating TemperatureUp To 170°F
Motor TypeOpen Drip Proof
Wattage164 W
Peak Fan Power Input164 BHP
MaterialGalvanized Steel
Phase1
Manufacturers Part Number5DDU106A
Indoor/OutdoorIndoor
BrandFantech
RPM1100 rpm
CFM638 CFM
Horsepower1/20 HP
Drive TypeDirect Drive
Hertz60 Hz
Sones3.9
Speed ControllableY
Voltage115 V
DescriptionUpblast Ventilator

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsAMCA Air, AMCA Sound, UL Standard 705 & 762, NFPA 96