Terrier 6 TNMH Horizontal Plate Lifting Clamp, 6600 lb. Capacity, 2"Jaw
Write a Review
|
Questions & Answers (0)
Product Description
Terrier 6 TNMH Non-Marking Horizontal Lifting Clamp is designed for horizontal lifting and transport of plates and materials without scratching or damaging finished surfaces. Ideal for stainless steel, aluminum, painted materials, glass, plastics, and composites, it features protective jaw pads, durable welded construction, and a high 13,200 lb lifting capacity per pair for demanding material handling applications.
PRICE
$1,345.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 6600 lbs |
| Throat Depth | 6-5/16 in |
| Max Plate Thickness | 2 in |
| Bail Opening | 1-3/16 in |
| Working Load Limit | 6600 lbs |
Product Details
| Type | Horizontal |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 862861 |
| Brand | Terrier |