Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Terrier

Model # :WBB3791179

MPN #: 954012

Terrier 12 FHS-X Horizontal Plate Lifting Clamp, 13200 lb. Capacity, 3-15/16"Jaw

Product Description
For horizontal lifting and transporting of steel plates and other non-deflecting materials

Features:
  • Compact design and high lifting capacity
  • Horizontal lifting clamps should always be used with a minimum of two pieces
  • The given WLL is valid per pair
  • 12 FHS-X Horizontal Plate Lifting Clamp with 0-3.9. inch jaw opening & 13200 lbs Working Load Limit


PRICE
$1,219.27

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity13200 lbs
Throat Depth5-5/16 in
Max Plate Thickness3-7/8 in
Bail Opening1-3/16 in
Working Load Limit13200 lbs

Product Details

TypeHorizontal
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part Number954012
BrandTerrier