Motorola Solutions 56531 6 Unit Charger With Cloning For CLS1110, CLS1410, DLR1020, DLR1060
Write a Review
|
Questions & Answers (0)
Product Description
6 Unit Charger With Cloning For Motorola Solutions CLS & DLR Series
Charges up to 6 radios at once (Radios sold separately) or Li-Lon batteries in 3 hours. Uses just one AC outlet. Also copies or "clones"/Programming from one radio to another. Desk or wall mountable.
Charges up to 6 radios at once (Radios sold separately) or Li-Lon batteries in 3 hours. Uses just one AC outlet. Also copies or "clones"/Programming from one radio to another. Desk or wall mountable.
PRICE
$279.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | No |
| Type | Charges 6 Units |
| For Use With | CLS1110, CLS1410, DLR1020, DLR1060 |
| Description | 6 Unit Charger With Cloning |
| Color | Black |
| Brand | Motorola Solutions |