Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB288029

MPN #: APT-2460-6PY

Little Giant® Adjustable Sheet & Panel Truck APT-2460-6PY, 24 x 60

Product Description
Little Giant® Adjustable Sheet & Panel Truck, 24 x 60

Ideal for large or small quantities of plywood, drywall, or other sheet material. Includes two heavy duty uprights that extend 27" above the deck and can be placed in any of four positions. Also great for rolled goods, office partition panels, folding tables or use as a standard platform truck. Two rigid and two swivel casters with choice of wheels provide plenty of carrying capacity.

PRICE
$765.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
765.00
Buy 6 units - 11 units
729.00Save $36.00 (5%)
Buy 12+ units
705.00Save $60.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width24 in
Height36 in
Weight Capacity3600 lbs
Wheel Diameter6 in

Product Details

Type4-Wheel Truck
MaterialSteel
Socket Positions4
ColorGray
Manufacturers Part NumberAPT-2460-6PY
Wheel TypePolyurethane
BrandLittle Giant