Little Giant® 6-Wheel Platform Truck, 6" Polyurethane Wheels, 3600 lb. Capacity, 48" x 30" Deck
Write a Review
|
Questions & Answers (0)
Product Description
Reinforced 12 gauge steel deck has center mounted rigid casters for a tighter turning radius. Swivel casters under all 4 corners provide greater load support and stability. Removable pipe handle with crossbraces extends 29" high above the deck.
PRICE
$899.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Height | 38 in |
| Weight Capacity | 3600 lbs |
| Weight | 130 lbs |
| Wheel Diameter | 6 in |
| Deck Height | 9 in |
Product Details
| Color | Gray |
| Wheel Type | Solid |
| Material | Steel |
| Manufacturers Part Number | NB6W-3048-6PY |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |