Little Giant® Heavy Duty Platform Truck, Phenolic Wheels, 5000 lb. Capacity, 60" x 30" Deck
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-Duty Platform Trucks, Capacities to 5000 lbs. - Trucks are formed into a solid unit with a 12 gauge steel deck welded to a structural steel frame. Sturdy removable pipe handle extends 29" above deck. Axle mounted load wheels are 12" x 2-1/2", swivel caster wheels are 8" x 2". Deck height 14". Phenolic wheels.
PRICE
$1,149.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 45-1/2 in |
| Weight Capacity | 5000 lbs |
| Weight | 188 lbs |
| Wheel Diameter | 12 & 8 in |
| Deck Height | 16-1/2 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Wheel Type | Phenolic |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | NBH-3060-PH |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |