Little Giant® 3" Lip Edge Platform Truck, 6" Polyurethane Wheels, 3600 lb. Cap., 48" x 24" Deck
Write a Review
|
Questions & Answers (0)
Product Description
3-inch Lip Edge Platform Truck - The formed steel 12 gauge deck has 3" high lips for better load retention. All-welded construction (except casters), and ready for immediate use. Removable pushbar handle with 2 swivel and 2 rigid casters. Durable powder coated finish. 6" x 2" polyurethane casters; 3600 lb. Capacity.
PRICE
$699.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Weight Capacity | 3600 lbs |
| Weight | 95 lbs |
| Wheel Diameter | 6 in |
| Deck Height | 12 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Wheel Type | Solid |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | NBX3-2448-6PY |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |