Little Giant® 6-Wheel Platform Truck NB6W3672-6PY-2H - 36 x 72 - 2 Handle - 3600 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Reinforced 12 gauge steel deck has center mounted rigid casters for a tighter turning radius. Swivel casters under all 4 corners provide greater load support and stability. 2 Removable pipe handles with cross braces extend 29" high above the deck. All wheels are 6" x 2" non-marking polyurethane.
PRICE
$975.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 36 in |
| Height | 37 in |
| Weight Capacity | 3600 lbs |
| Weight | 198 lbs |
| Wheel Diameter | 6 in |
| Deck Width | 36 in |
| Deck Length | 72 in |
| Deck Height | 9 in |
Product Details
| Assembly Required | No |
| Type | 6-Wheel Platform Truck |
| Deck Material | Steel |
| Color | Gray |
| Wheel Type | Solid |
| Handle Type | Dual Push Handle |
| Material | Steel |
| Manufacturers Part Number | NB6W3672-6PY-2H |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |