Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3134922

MPN #: DRB6W-3060-6PY

Little Giant® Platform Truck w/ End & Side Racks Handle, 3600 lb. Capacity, 60"L x 30"W, Gray

Product Description
Welded steel construction with 2 removable Lattice-Style Double End Racks. End Racks extend 36" above the deck. Ideal for bulky packages and roll goods.

Features:
  • Six-wheel platform trucks
  • 2 removable end racks
  • 12 gauge steel deck
  • Six-wheeled design provides a zero-turn radius
  • Two rigid centre casters, and four corner mounted swivel casters
  • 6" x 2" non-marking polyurethane wheels
  • 3600 lbs. Capacity
Available Configurations:
  • Available with or without a removable side rack


PRICE
$1,375.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1375.00
Buy 6 units - 11 units
1309.00Save $66.00 (5%)
Buy 12+ units
1265.00Save $110.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width30 in
Weight Capacity3600 lbs
Weight159 lbs
Wheel Diameter6 in
Deck Width30 in
Deck Length60 in
Gauge12 ga

Product Details

Assembly RequiredNo
TypeDouble-End Rack Platform Truck
Deck MaterialSteel
ColorGray
Wheel TypeSolid
Handle TypeDual Push Handle
MaterialSteel
Manufacturers Part NumberDRB6W-3060-6PY
BrandLittle Giant

Warranty

Warranty1 Year