Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pawling

Model # :WBB710960

MPN #: CR-46-8-263

6" X 96" Rub Rail, .040" Thick, Pale Yellow - Pkg Qty 4

Product Description
Use our 0.040" thick wall covering to create our rub rails. Available in 60 standard colors as well as custom options, these Class A fire rated rub rails provide thin yet strong protection for areas where chairs, desks, and other objects may create stress on walls.

PRICE
$82.00  Sold in packages of 4 / $20.50 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Height6 in
Thickness0.04 in

Product Details

TypePVC
Interior or Exterior UseInterior
ColorPale Yellow
ProtectionMedium
Mounting LocationAdhesive
MaterialVinyl
Package QuantityEACH MUST BE ORDERED IN MULTIPLES OF 4 PER COLOR
DescriptionRub Rail
Manufacturers Part NumberCR-46-8-263
BrandPawling