Nuvo 60/197, 2 Light-Ceiling-Flush Mount, Alabaster Glass, Brushed Nickel, 11.375"W X 4.875"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/197, 2 Light-Ceiling-Flush Mount, Alabaster Glass, Brushed Nickel, 11.375"W X 4.875"H
Finish Textured White Style Transitional Flush Lights(2) 60w A19 Medium Shade. Clear Ribbed swirl Glass. Dimensions Width : 11.25"Height : 5" .
Finish Textured White Style Transitional Flush Lights(2) 60w A19 Medium Shade. Clear Ribbed swirl Glass. Dimensions Width : 11.25"Height : 5" .
PRICE
$29.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11.375 in |
| Height | 4.875 in |
Product Details
| Max Lamp Wattage | 60W W |
| Classification | Damp |
| Color | Brushed Nickel |
| Application | Ceiling |
| Series | Nuvo |
| Number of Lights | 2 |
| Style | Transitional |
| Lamp Base | Medium |
| Bulb Type | A19 |
| Lamp Type | Incandescent |
| Brand | Satco |
Compliance & Certifications
| Energy Star Certified | N |