Nuvo 60/2871 Odeon-2 Light Wall Sconce, Satin White, Brushed Nickel, 15.5"W X 5"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/2871 Odeon-2 Light Wall Sconce, Satin White, Brushed Nickel, 15.5"W X 5"H
The Diesel collection is revved up to bring new. Dimensions to contemporary lighting. No longer bound to traditional concepts, this collection brings together new materials and Finishes. The result, a broad product selection which sets a new standard in lighting design. Diesel is offered in Aged Bronze with Khaki fabric Shade material and a Cram glass diffuser and Polished Nickel with Slate Gray fabric and a Frosted glass diffuser.
The Diesel collection is revved up to bring new. Dimensions to contemporary lighting. No longer bound to traditional concepts, this collection brings together new materials and Finishes. The result, a broad product selection which sets a new standard in lighting design. Diesel is offered in Aged Bronze with Khaki fabric Shade material and a Cram glass diffuser and Polished Nickel with Slate Gray fabric and a Frosted glass diffuser.
PRICE
$179.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15.5 in |
| Height | 5 in |
Product Details
| Max Lamp Wattage | 100W W |
| Classification | Damp |
| Color | Brushed Nickel |
| Series | Nuvo |
| Number of Lights | 2 |
| Style | Transitional |
| Lamp Base | Medium |
| Manufacturers Part Number | 60/2871 |
| Bulb Type | A19 |
| Lamp Type | Incandescent |
| Brand | Satco |
Compliance & Certifications
| Energy Star Certified | N |